Zoro Homepage

Stainless Steel Adjustable Handle, T-Handle Design, 1/2"-13 x 1.25 External Thread, 3.62" Handle Diameter

  • Mfr # STH-308SS

  • Zoro # G9865150


product price: $42.49
/ea

Key Features

Style
T-Handle Design
Thread Size
1/2"-13
Material
Stainless Steel
Color
Silver
Type
T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STH-308SS
Zoro #
G9865150
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Width
3.62"

Details

Style
T-Handle Design
Material
Stainless Steel
Color
Silver
Type
T-Handle
Finish
Polished
Thread Type
External
Standards
RoHS/REACH

Description

  • •All Stainless Steel Components
  • •Ratchet Style Handle
  • •Lift and Rotate Handle 360 Degrees
  • •High Polished Finish
  • •Comfortable Easy Grip T-Handle
  • •Great handle for tight spaces
  • •External Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.