
Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 Internal Thread, 3.07" Handle Diameter
Mfr # STH-107SS
Zoro # G9862664
product price: $32.69
/eaKey Features
Style
T-Handle Design
Thread Size
3/8"-16
Material
Stainless Steel
Color
Silver
Type
T-Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STH-107SS
Zoro #
G9862664
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Overall Height
1.55"
Width
3.07"
Details
Style
T-Handle Design
Material
Stainless Steel
Color
Silver
Type
T-Handle
Finish
Polished
Standards
RoHS/REACH
Thread Type
Internal
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.