Stainless Steel Knurled Head Adjusting Screw, M6X38mm, 1.0mm Pitch, 25mm Head Diameter, 8mm Head Hei

  • Mfr # KHS-55SS

  • Zoro # G015544015


product price:  $7.95
/ea
Sold in multiples of 3 for $23.85

Key Features

Material
Stainless Steel
Finish
Plain
Color
Grey
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHS-55SS
Zoro #
G015544015
UPC #
-
Country of Origin
United States

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Color
Grey
Thread Style
Fully Threaded

Description

Stainless Steel Knurled Head Adjusting Screw, M6 X 38mm,1.0mm Pitch, 25mm Head Diameter,8mm Head Hei

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products