
Stainless Steel Knurled Knob with 1/2"-13 Tapped Hole, 2" Diameter
Mfr # KK-37SS
Zoro # G9870915
product price: $28.19
/eaKey Features
Color
Silver
Finish
Plain
Height
3/8"
Material
303 Stainless Steel
Standards
RoHS/REACH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KK-37SS
Zoro #
G9870915
UPC #
-
Country of Origin
United States
Dimensions
Height
3/8"
Thread Size
1/2"-13
Overall Height
1-1/8"
Details
Color
Silver
Finish
Plain
Material
303 Stainless Steel
Item
Stainless Steel Knob
Standards
RoHS/REACH
Description
Stainless Steel Knurled Knob with Tapped Hole
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.