Zoro Homepage

Stainless Steel Revolving Handle, M10 x 1.5 Thread, 75mm Handle Length

  • Mfr # RH-27SS

  • Zoro # G9861772


product price: $20.75
/ea
Sold in multiples of 2 for $41.50

Key Features

Handle Type
Teardrop Design
Handle Material
Stainless Steel
Thread Size
M10 x 1.5
Color
Silver
Overall Length
97mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-27SS
Zoro #
G9861772
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10 x 1.5
Overall Length
97mm

Details

Item
Revolving Handle
Handle Type
Teardrop Design
Handle Material
Stainless Steel
Color
Silver

Description

Stainless Steel Revolving Handle

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.