Steel Knurled Knob with 3/8"-16 Tapped Hole, 2" Diameter, Black Oxide Finish

  • Mfr # KK-36

  • Zoro # G9871152


product price:  $13.59
/ea
Sold in multiples of 3 for $40.77

Key Features

Color
Black
Finish
Black Oxide
Height
3/8"
Material
Steel
Overall Height
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KK-36
Zoro #
G9871152
UPC #
-
Country of Origin
United States

Dimensions

Height
3/8"
Thread Size
3/8"-16
Overall Height
1-1/8"

Details

Color
Black
Finish
Black Oxide
Material
Steel
Item
Steel Knob
Standards
RoHS/REACH

Description

Steel Knurled Knob with Tapped Hole, Black Oxide Finish

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.