Zoro Homepage

Steel Revolving Handle, Chrome Plate Finish, 1/4"-20 Thread, 1.77" Handle Length

  • Mfr # RH-21

  • Zoro # G9861465


product price: $11.39
/ea
Sold in multiples of 4 for $45.56

Key Features

Handle Type
Teardrop Design
Handle Material
Steel
Thread Size
1/4"-20
Color
Silver
Overall Length
2.48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-21
Zoro #
G9861465
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Overall Length
2.48"

Details

Item
Revolving Handle
Handle Type
Teardrop Design
Handle Material
Steel
Color
Silver

Description

Chrome Plated Revolving Handle

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.