Shop MORTON
See all product information
Create Account
Swing Bolt, Carbon Steel, Black Oxide, 5/8"-11 Thrd Sz, 2-1/2 in Thrd Lg, 5-3/8 in Overall Lg
- Mfr # SWB-30
- Zoro # G9869375
product price:Â
$
43.75
/ea
Sold in multiples of 2 for
$87.50
Key Features
Material
Carbon Steel
Finish
Black Oxide
Eye Outside Diameter
1-1/4 in
Thread Length
2-1/2 in
Thread Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWB-30
- Zoro #
- G9869375
- UPC #
- -
- Country of Origin
- United States
- Item
- Swing Bolt
- Material
- Carbon Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Type
- Swing Bolt
Dimensions
- Eye Outside Diameter
- 1-1/4 in
- Thread Length
- 2-1/2 in
- Thread Size
- 5/8"-11
- Length
- 5-3/8 in
Description
Jig Latch Bolt, Steel with Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.