Swing Bolt, Stainless Steel, Plain, 1/4"-20 Thrd Sz, 3/4 in Thrd Lg, 1-3/4 in Overall Lg

  • Mfr # SWB-01SS

  • Zoro # G9870285


product price:  $12.59
/ea
Sold in multiples of 3 for $37.77

Key Features

Material
Stainless Steel
Finish
Plain
Eye Outside Diameter
1/2 in
Thread Length
3/4 in
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWB-01SS
Zoro #
G9870285
UPC #
-
Country of Origin
United States

Dimensions

Eye Outside Diameter
1/2 in
Thread Length
3/4 in
Thread Size
1/4"-20
Length
1-3/4 in

Details

Item
Swing Bolt
Material
Stainless Steel
Finish
Plain
Type
Swing Bolt
System of Measurement
Inch

Description

Jig Latch Bolt, Stainless Steel

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.