Swing Bolt, Stainless Steel, Plain, 5/16"-18 Thrd Sz, 1 in Thrd Lg, 2-5/16 in Overall Lg

  • Mfr # SWB-03SS

  • Zoro # G9869621


product price:  $14.55
/ea
Sold in multiples of 2 for $29.10

Key Features

System of Measurement
Inch
Thread Size
5/16"-18
Material
Stainless Steel
Eye Outside Diameter
5/8 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWB-03SS
Zoro #
G9869621
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Eye Outside Diameter
5/8 in
Thread Length
1 in
Length
2-5/16 in

Details

Item
Swing Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Type
Swing Bolt

Description

Jig Latch Bolt, Stainless Steel

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products