Zoro Homepage

Thumb Screw, #10-24 Thread Size, Knurled, Zinc Plated Steel, .32" Head Ht

  • Mfr # TS-304

  • Zoro # G9869000


product price: $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Thread Size
#10-24
Head Shape
Knurled
Material
Steel
Finish
Zinc Plated
Head Height
.32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-304
Zoro #
G9869000
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Head Height
.32"
Head Dia.
3/4"
Shoulder Dia.
1/2"
Shoulder Length
.21"
Thread Length
.78"

Details

Head Shape
Knurled
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled

Description

Black Knurled Plastic Head with Plated Steel Screw

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products