Zoro Homepage

Thumb Screw, #10-32 Thread Size, Machined Finish Brass, 5/16" Head Ht

  • Mfr # 5188

  • Zoro # G9860521


product price: $3.35
/ea
Sold in multiples of 10 for $33.50

Key Features

Thread Size
#10-32
Material
Brass
Finish
Machined Finish
Head Material
Brass
Shoulder Length
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5188
Zoro #
G9860521
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Head Height
5/16"
Shoulder Length
3/32"
Head Dia.
1/2"
Shoulder Dia.
3/8"
Thread Length
1/2"

Details

Material
Brass
Finish
Machined Finish
Head Material
Brass
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Inch

Description

Knurled Brass Thumb Screw with Shoulder

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.