
Thumb Screw, 1/4"-20 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht
Mfr # 3407
Zoro # G9869542
product price: $4.95
/eaSold in multiples of 10 for $49.50
Key Features
Thread Size
1/4"-20
Material
Carbon Steel
Finish
Black Oxide
Head Height
3/8"
Head Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3407
Zoro #
G9869542
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Head Height
3/8"
Head Dia.
1/2"
Shoulder Length
1/8"
Shoulder Dia.
3/8"
Thread Length
1/2"
Details
Material
Carbon Steel
Finish
Black Oxide
Head Material
Carbon Steel
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Inch
Description
Steel Knurled Thumb Screw with Shoulder, Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.