
Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht
Mfr # KK-2562
Zoro # G9859103
product price: $4.89
/eaSold in multiples of 7 for $34.23
Key Features
Thread Size
1/4"-20
Material
Steel
Finish
Black Oxide
Head Height
1/4"
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KK-2562
Zoro #
G9859103
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Head Height
1/4"
Shoulder Dia.
1/2"
Shoulder Length
3/8"
Head Dia.
1"
Thread Length
5/8"
Details
Material
Steel
Finish
Black Oxide
Head Material
Steel
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Inch
Description
Steel Knurled Thumb Screw with Black Oxide Finish, One Piece Construction
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.