
Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 3/16" Head Ht
Mfr # 5170
Zoro # G9861160
product price: $3.59
/eaSold in multiples of 10 for $35.90
Key Features
Thread Size
1/4"-20
Material
Brass
Finish
Machined Finish
Head Material
Brass
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5170
Zoro #
G9861160
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Head Height
3/16"
Head Dia.
1/2"
Thread Length
3/4"
Details
Material
Brass
Finish
Machined Finish
Head Material
Brass
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled
Description
Knurled Brass Thumb Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.