Zoro Homepage

Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht

  • Mfr # KK-2562SS

  • Zoro # G9858963


product price: $8.65
/ea
Sold in multiples of 3 for $25.95

Key Features

Thread Size
1/4"-20
Material
Stainless Steel
Head Height
1/4"
Head Material
Stainless Steel
Shoulder Length
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-2562SS
Zoro #
G9858963
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Head Height
1/4"
Shoulder Length
3/8"
Shoulder Dia.
1/2"
Head Dia.
1"
Thread Length
5/8"

Details

Material
Stainless Steel
Head Material
Stainless Steel
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Inch

Description

Stainless Steel Knurled Thumb Screw, One Piece Construction

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.