
Thumb Screw, 3/8"-16 Thread Size, Knurled, Zinc Plated Steel, 1/2" Head Ht
Mfr # TS-310
Zoro # G9870102
product price: $4.15
/eaSold in multiples of 10 for $41.50
Key Features
Thread Size
3/8"-16
Head Shape
Knurled
Material
Steel
Finish
Zinc Plated
Head Height
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-310
Zoro #
G9870102
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Head Height
1/2"
Shoulder Length
.88"
Shoulder Dia.
.71"
Head Dia.
1-7/16"
Thread Length
.78"
Details
Head Shape
Knurled
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled
Description
Black Knurled Plastic Head with Plated Steel Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.