
Thumb Screw, #4-40 Thread Size, Machined Finish Brass, 3/16" Head Ht
Mfr # 5181
Zoro # G9859164
product price: $2.55
/eaSold in multiples of 10 for $25.50
Key Features
Thread Size
#4-40
Material
Brass
Finish
Machined Finish
Head Height
3/16"
Head Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5181
Zoro #
G9859164
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Head Height
3/16"
Head Dia.
3/8"
Shoulder Dia.
1/4"
Shoulder Length
3/32"
Thread Length
3/8"
Details
Material
Brass
Finish
Machined Finish
Head Material
Brass
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled
Description
Knurled Brass Thumb Screw with Shoulder
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.