
Thumb Screw, 5/16"-18 Thread Size, Stainless Steel, 1/4" Head Ht
Mfr # KK-3110SS
Zoro # G9859672
product price: $14.99
/eaSold in multiples of 2 for $29.98
Key Features
Thread Size
5/16"-18
Material
Stainless Steel
Head Height
1/4"
Head Material
Stainless Steel
Head Type
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KK-3110SS
Zoro #
G9859672
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Head Height
1/4"
Head Dia.
1-1/4"
Shoulder Length
1/2"
Shoulder Dia.
5/8"
Thread Length
1"
Details
Material
Stainless Steel
Head Material
Stainless Steel
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Inch
Description
Stainless Steel Knurled Thumb Screw, One Piece Construction
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.