Thumb Screw, #8-32 Thread Size, Black Oxide 303 Stainless Steel, 5/16" Head Ht
- Mfr # 4304
- Zoro # G9870425
product price:Â
$
3.99
/ea
Sold in multiples of 10 for
$39.90
Key Features
Thread Size
#8-32
Material
303 Stainless Steel
Finish
Black Oxide
Head Height
5/16"
Head Material
303 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4304
- Zoro #
- G9870425
- UPC #
- -
- Country of Origin
- United States
- Material
- 303 Stainless Steel
- Finish
- Black Oxide
- Head Material
- 303 Stainless Steel
- Item
- Thumb Screw
- Head Type
- Knurled
- System of Measurement
- Inch
Dimensions
- Thread Size
- #8-32
- Head Height
- 5/16"
- Shoulder Dia.
- 3/8"
- Head Dia.
- 1/2"
- Shoulder Length
- 3/32"
- Thread Length
- 1/2"
Description
Stainless Steel Knurled Thumb Screw with Shoulder
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.