Zoro Homepage

Thumb Screw, #8-32 Thread Size, Black Oxide Carbon Steel, 5/16" Head Ht

  • Mfr # 3209

  • Zoro # G9869761


product price: $3.59
/ea
Sold in multiples of 10 for $35.90

Key Features

Thread Size
#8-32
Material
Carbon Steel
Finish
Black Oxide
Head Material
Carbon Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3209
Zoro #
G9869761
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Head Height
5/16"
Shoulder Dia.
3/8"
Shoulder Length
3/32"
Head Dia.
7/16"
Thread Length
9/16"

Details

Material
Carbon Steel
Finish
Black Oxide
Head Material
Carbon Steel
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled

Description

Steel Knurled Thumb Screw with Shoulder, Black Oxide Finish

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.