Thumb Screw, M4 Thread Size, 303 Stainless Steel, 3.5mm Head Ht
- Mfr # 361604016SS
- Zoro # G9859970
product price:Â
$
6.29
/ea
Sold in multiples of 7 for
$44.03
Key Features
Thread Size
M4
Material
303 Stainless Steel
Head Height
3.5mm
Head Material
303 Stainless Steel
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 361604016SS
- Zoro #
- G9859970
- UPC #
- -
- Country of Origin
- Germany
- Material
- 303 Stainless Steel
- Head Material
- 303 Stainless Steel
- Item
- Thumb Screw
- Head Type
- Knurled
- System of Measurement
- Metric
Dimensions
- Thread Size
- M4
- Head Height
- 3.5mm
- Head Dia.
- 16mm
- Shoulder Dia.
- 8mm
- Thread Length
- 16mm
Description
Stainless Steel Knurled Thumb Screw, One Piece Construction
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.