
Thumb Screw, M4 Thread Size, Black Oxide Steel, 3.5mm Head Ht
Mfr # 521604010
Zoro # G9861809
product price: $3.69
/eaSold in multiples of 10 for $36.90
Key Features
Thread Size
M4
Material
Steel
Finish
Black Oxide
Head Height
3.5mm
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521604010
Zoro #
G9861809
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M4
Head Height
3.5mm
Head Dia.
16mm
Thread Length
10mm
Details
Material
Steel
Finish
Black Oxide
Head Material
Steel
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Metric
Description
Knurled Steel Thumb Screw with Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.