Zoro Homepage

Thumb Screw, M5 Thread Size, 303 Stainless Steel, 4mm Head Ht

  • Mfr # 362005016SS

  • Zoro # G9860634


product price: $7.65
/ea
Sold in multiples of 5 for $38.25

Key Features

Thread Size
M5
Material
303 Stainless Steel
Head Height
4mm
Head Material
303 Stainless Steel
Head Type
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362005016SS
Zoro #
G9860634
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Head Height
4mm
Head Dia.
20mm
Shoulder Dia.
10mm
Thread Length
16mm

Details

Material
303 Stainless Steel
Head Material
303 Stainless Steel
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Metric

Description

Stainless Steel Knurled Thumb Screw, One Piece Construction

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.