Zoro Homepage

Thumb Screw, M5 Thread Size, Black Oxide Steel, 4mm Head Ht

  • Mfr # 522005012

  • Zoro # G9861949


product price: $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Thread Size
M5
Material
Steel
Finish
Black Oxide
Head Height
4mm
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522005012
Zoro #
G9861949
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Head Height
4mm
Head Dia.
20mm
Thread Length
12mm

Details

Material
Steel
Finish
Black Oxide
Head Material
Steel
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Metric

Description

Knurled Steel Thumb Screw with Black Oxide Finish

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.