Zoro Homepage

Thumb Screw, M6 Thread Size, Black Oxide Carbon Steel, 5mm Head Ht

  • Mfr # 362406020

  • Zoro # G9860713


product price: $7.35
/ea
Sold in multiples of 7 for $51.45

Key Features

Thread Size
M6
Material
Carbon Steel
Finish
Black Oxide
Head Height
5mm
Head Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362406020
Zoro #
G9860713
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Head Height
5mm
Head Dia.
24mm
Shoulder Dia.
12mm
Thread Length
20mm

Details

Material
Carbon Steel
Finish
Black Oxide
Head Material
Carbon Steel
Item
Thumb Screw
System of Measurement
Metric
Head Type
Knurled

Description

Steel Knurled Thumb Screw with Black Oxide Finish, One Piece Construction

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.