1/2" x 50FT Premium Silver Stainless Steel Garden Hose with on/off Valve
- Mfr # MOR-SS-HOSE-50-A
- Zoro # G223352297
Key Features
Specifications
Details
- MFR #
- MOR-SS-HOSE-50-A
- Zoro #
- G223352297
- UPC #
- 680168517185
- Country of Origin
- China
- Hose Tube Material
- PVC
- Kink Resistant
- Yes
- Connection
- 3/4" GHT
- Hose Configuration
- ON/OFF Valve
- Weather Resistant
- Yes
- Item
- Garden Hose
- Hose Cover Material
- Stainless Steel Metal
- Hose Reinforcement Material
- Triple Reinforced with Polyester Thread
- Puncture Proof
- Yes
- Max. Pressure
- 110 PSI
- Hose Color
- Silver
Dimensions
- Height
- 7 in
- Threading Size
- US Standard NH 3/4" threads
- Width
- 17 in
- Hose Length
- 50 ft
Description
Morvat's 1/2" x 150 FT stainless steel garden hose offers extreme durability, stopping kinks, rust, and more! The triple-reinforced PVC inner hose shields from sun, rain, and snow. Nickel-plated connectors enhance the robust brass. Experience high performance with a steady, leak-proof flow at 115 PSI. Easily navigate tight corners with the flexible metal pattern. Lightweight and sleek for convenient use and transport. The built-in on/off valve eliminates unnecessary trips. Includes Stainless Steel Hose, Teflon tape, and extra washers. Backed by a 1-year warranty.
- EXTREME DURABILITY: High-quality steel that stops kinks, tangling, rust, corrosion, punctures, and more! Triple reinforced PVC Inner Hose protects from exposure to the sun, rain, and snow. Nickel-plated connectors reinforce the already rock-solid brass.
- HIGH PERFORMANCE: - Enjoy a steady, high pressure, and leak-proof flow of water through the 8.5mm inner hose. This 150FT hose has a PSI of 115 for safe use and up to 345 burst pressure.
- EASY TO USE: The flexible interlocking heavy duty metal pattern allows easy maneuvering around tight corners, shrubs, and other obstacles. The lightweight and sleek design allows for convenient use and transport. The built-in on/off valve saves many unnecessary trips to the spigot! NH 3/4" threads fits most US Garden Hose spigots.
- INCLUDES: Stainless Steel 150 FT Garden Hose, Roll of Teflon Tape, Extra Washers.
- 1 YEAR MANUFACTURER WARRANTY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.