Shop MORVAT
See all product information
Create Account
12x12 Access Panel with Door for Drywall & Ceiling
- Mfr # MOR-PAP-1212-A
- Zoro # G623352316
product price:
$
15.99
/ea
Key Features
Size
11.5" x 11.5"
Material
ABS plastic
Color
White
Finish
UV Stabilized
Mounting Hole Size
12" x 12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR-PAP-1212-A
- Zoro #
- G623352316
- UPC #
- 686751332760
- Country of Origin
- China
- Material
- ABS plastic
- Color
- White
- Finish
- UV Stabilized
- Application
- Wall and Ceiling
- Interior/Exterior
- Interior
- Shape
- Square
Description
Morvat's access panel, made from robust UV-stabilized ABS plastic, ensures years of durability. Installation is a breeze - measure, cut, sand, adhere, and enjoy seamless integration. Enhance your décor by leaving it white or customizing with paint or wallpaper. This water-repellent panel is perfect for concealing holes indoors or outdoors. With a hinged, removable door, Morvat provides easy access and a 1-year warranty.
- SUPERIOR QUALITY - Made from high impact ABS plastic with UV stabilization, this access panel will last for years, even when faced with high-pressured conditions. Made with durable textured plastic for maximum adhesion.
- EASY INSTALLATION- Simply draw out the measurements, cut the drywall, sand down the edges, apply adhesive and install!
- BEAUTIFUL DÉCOR - Instantly cover any holes, cabling, or renovations with the Morvat Access Panel Plate! The white surface can be left as is or painted or wallpapered to match the surrounding décor.
- MULTI PURPOSE- Not only does this water repellant panel hide holes on any indoor wall surface, it can also be used on any outdoor wall as well. Install this access panel & hide plumbing, HVAC & Wiring! The hinged door is also completely removable for better access.
- 1 YEAR MANUFACTURER WARRANTY