Shop MORVAT
See all product information
Create Account
150FT Stainless Steel Garden Hose Reel with Accessories
- Mfr # MOR-HOSEREEL-150-A
- Zoro # G623352330
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Connection
3/4" GHT
Max. Pressure
110 psi
Threading Size
US Standard NH 3/4" threads
Height
13.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR-HOSEREEL-150-A
- Zoro #
- G623352330
- UPC #
- 680168518489
- Country of Origin
- China
- Material
- Stainless Steel
- Connection
- 3/4" GHT
- Max. Pressure
- 110 psi
- Item
- Garden Hose Reel
- Features
- Weather Resistant, Easy Install, Maximum Water Flow, Leak Proof
- Application
- Lawn and Garden
Dimensions
- Threading Size
- US Standard NH 3/4" threads
- Height
- 13.75 in
- Width
- 21 in
Description
Morvat's Stainless Steel Hose Reel boasts extreme durability and is crafted from rust-resistant stainless steel. The set includes a 5FT leader hose, nozzle, quick connector, Teflon tape, rubber washers, and metal spikes. Experience steady, high-pressure, leak-proof water flow through the reinforced PVC inner hose. The reel, with a PSI of 115, withstands high temperatures and damp conditions, ensuring years of use. Featuring a top shelf, crank handle, and versatile installation options, it's perfect for various outdoor tasks. Backed by a 1-year manufacturer warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.