5" Round Spring Access Panel for Drywall & Ceiling
- Mfr # MOR-PAP-ROUND-SPRING-5-A
- Zoro # G123352311
product price:
$
12.99
/ea
Key Features
Material
ABS plastic
Depth
7/8 in
Color
White
Application
Wall and Ceiling
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR-PAP-ROUND-SPRING-5-A
- Zoro #
- G123352311
- UPC #
- 850024089396
- Country of Origin
- China
- Material
- ABS plastic
- Color
- White
- Application
- Wall and Ceiling
- Shape
- Round
- Interior/Exterior
- Interior
- Finish
- UV Stabilized
Dimensions
- Depth
- 7/8 in
- Mounting Hole Size
- 4"
Description
Upgrade your space with the Morvat Access Panel! Made from high-impact ABS plastic, it resists UV rays and extreme heat. Easily install it by cutting drywall and popping it into place. Use it to cover holes, cables, or renovations, and paint it to match your decor. Perfect for hiding plumbing, HVAC, or wiring indoors or outdoors. Built to last with a 1-year warranty.
- INSTALLS IN SECONDS - Simply snap the flaps in and pop into place! Cutout Hole Size - 4". Frame - 5".
- SUPERIOR QUALITY - Made from high impact ABS plastic with UV stabilization, this access panel will last for years. The durable textured plastic provides for maximum adhesion for paint to match any color wall. Requires no framing, latches, screws or fasteners.
- BEAUTIFUL DÉCOR - Instantly cover any holes, cabling, or renovations with the Morvat Access Panel Plate! The white surface can be left as is, or painted or wallpapered to match the surrounding décor. No visible clamps give a clean, white finish.
- MULTI PURPOSE- Designed for use on both walls and ceilings, this water-resistant panel effectively conceals holes on indoor and outdoor surfaces. Perfect for covering plumbing, HVAC, and utilities, it offers a practical and clean solution for any space.
- 1 YEAR MANUFACTURER WARRANTY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.