Brass Quick Connect Outdoor Garden Hose Fittings for Accessories, 2PK
- Mfr # MOR-ABQCONNECTOR-2-A
- Zoro # G823352352
product price:Â
$
15.99
/pk of 2, $8.00/ea
Key Features
Material
Brass
Width
1.14 in
Height
3.23 in
Threading Size
US Standard NH 3/4" threads
Type
Male/Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR-ABQCONNECTOR-2-A
- Zoro #
- G823352352
- UPC #
- 680168518373
- Country of Origin
- China
- Material
- Brass
- Type
- Male/Female
- Max. Pressure
- 110 PSI
- Connection
- 3/4" GHT
- Item
- Garden Hose Adapter
- Coupling Description
- Quick Connector
- Removeable
- Yes
- Leak Proof
- Yes
Dimensions
- Width
- 1.14 in
- Height
- 3.23 in
- Threading Size
- US Standard NH 3/4" threads
Description
Morvat's Quick Connector set includes 2 Female & 2 Male water hose quick connectors, 4 extra rubber hose washers, & 4 extra leak protectant O-rings. Crafted from solid brass for maximum durability. Universal fit for all US NH Standard 3/4" Garden Hose accessories. Maintains water flow & pressure up to 115 PSI. Enjoy easy connecting & disconnecting, perfect for limited hand mobility. Backed by a 1-year manufacturer warranty for worry-free gardening!
- COMPLETE SET: Includes 2 Female & 2 Male water hose quick connectors, 4 extra rubber hose washers, & 4 extra leak protectant O-rings.
- SOLID BRASS CONSTRUCTION- Made from the highest quality solid brass for maximum durability & strength. Easily withstands high water pressure in all outdoor weather conditions without breaking, rusting, or corroding. The quick release allows for easy connecting & disconnecting of hose accessories, perfect for those with arthritis & limited hand mobility.
- UNIVERSAL FIT: Easily connects and disconnects with all US NH Standard 3/4" Garden Hose accessories & water sources. Fits all standard sized garden hoses, sprinklers, faucets, nozzles & more!
- MAINTAIN FLOW & PRESSURE- Maintains water flow & pressure & easily stands up to 250 PSI. Utilizes expertly machined fittings to provide a watertight seal preventing any leaks or drips.
- 1 YEAR MANUFACTURER WARRANTY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.