Shop MORVAT
See all product information
Create Account
High Density Gardening Kneeling Pad, Soft EVA Foam, 17.5x11x1.5in Black
- Mfr # MOR-GKP-B-A-stickerless
- Zoro # G923352351
product price:Â
$
16.99
/ea
Key Features
Material
EVA Foam
Width
11 in
Length
17.5 in
Application
Gardening
Features
High Density
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR-GKP-B-A-stickerless
- Zoro #
- G923352351
- UPC #
- 850024089105
- Country of Origin
- China
- Material
- EVA Foam
- Application
- Gardening
- Features
- High Density
- Color
- Black
- Item
- Kneeler Pad
Description
Made from 1.5-inch thick high-density foam, this kneeling pad provides strong cushioning with up to 70% shock absorption to reduce knee strain. The anti-skid surface prevents slipping without scratching floors, while the lightweight design and handle make it easy to carry. Water-resistant and quick-drying, it resists dirt and debris for long-lasting use. Ideal for gardening, workouts, cleaning, and more, and backed by a 1-year manufacturer warranty.
- HIGH DENSITY FOAM FOR SUPERIOR CUSHIONING: Made from durable, high density foam, the 1.5 inch thick pad helps provide more support & reduce discomfort to knees. The thick cushion of the kneeling pad provides 70 percent shock absorbency.
- FEATURE PACKED- The anti-skid textured design prevents sliding for stability & will not scratch floors. The lightweight construction & pre-cut handle make for easy transport & storage.
- WATER RESISTANT- Coated with moisture resistant material & designed to withstand rocks, debris & dirt. Minimal water absorbance allows for easy cleaning & long-lasting use. Quick drying for added convenience.
- MULTI USE- Not only does this mat act as a garden kneeler for gardening & planting, but it can also be used for other activities, such as workouts, auto repair & more! Set up this comfort mat for bath time or house cleaning! Our premium gardening products are designed for superior performance in agricultural and horticultural applications.
- 1 YEAR MANUFACTURER WARRANTY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.