Zoro Homepage

Brush Bucket, 26.8" H, 5.6" L, SS

  • Mfr # 29.026

  • Zoro # G6421856


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished
Width
13.4 in
Material
Stainless Steel
Height
26.8 in
Depth
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29.026
Zoro #
G6421856
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
13.4 in
Height
26.8 in
Depth
5.6 in
Overall Width
13 3/8 in
Overall Height
26 3/8 in

Details

Finish
Polished
Material
Stainless Steel
Includes
2 in Drain Plug
Item
Brush Bucket
Features
Ready to Install
Product Type
Brush Bucket

Description

Brush Bucket, Product Type Brush Bucket, Material Stainless Steel, Finish Polished, Includes 2 in Drain Plug, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Flow Rate Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Features Ready to Install, Overall Height 26 3/8 in, Overall Width 13 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.