Zoro Homepage

Brush Wall Bracket, 3" H, 10" L, SS

  • Mfr # 29.030

  • Zoro # G6421786


product price: $81.45
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Finish
Polished
Material
Stainless Steel
Height
3 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29.030
Zoro #
G6421786
UPC #
-
Country of Origin
Switzerland

Dimensions

Depth
4 in
Height
3 in
Length
10 in
Overall Length
10 in
Overall Height
3 in

Details

Item
Brush Holder
Finish
Polished
Material
Stainless Steel
Product Type
Brush Holder

Description

Brush Holder, Product Type Brush Holder, Material Stainless Steel, Finish Polished, Includes Not Applicable, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Flow Rate Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Overall Height 3 in, Overall Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.