Car Wash Brush Pole, 38" L, SS
Mfr # 25.988
Zoro # G6421795
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished
Length
38 in
Temp.
250 Degrees F
Pressure
4,000 psi
Includes
Fixed Grip Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25.988
Zoro #
G6421795
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
38 in
Overall Length
38 in
Inlet Connection Size
3/8 in
Details
Finish
Polished
Temp.
250 Degrees F
Pressure
4,000 psi
Includes
Fixed Grip Handle
Flow Rate
3 to 12 gpm
Item
Brush Pole
Material
Stainless Steel
Maximum Operating Pressure
4,000 psi
Maximum Operating Temperature
250 Degrees F
Maximum Flow Rate
12 gpm
Features
Ready to Install, Polyurethane Grip
Product Type
Brush Pole
Minimum Flow Rate
3 gpm
Inlet Connection Type
NPTM
Description
Brush Pole, Product Type Brush Pole, Material Stainless Steel, Finish Polished, Includes Fixed Grip Handle, Inlet Connection Size 3/8 in, Inlet Connection Type NPTM, Maximum Flow Rate 12 gpm, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F, Features Ready to Install, Polyurethane Grip, Minimum Flow Rate 3 gpm, Overall Length 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.