Zoro Homepage

Car Wash Brush Pole, 41" L, SS

  • Mfr # 25.902

  • Zoro # G6421838


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Pressure
4,000 psi
Includes
Boar Bristle Foam Brush Head, Polyurethane Fixed Grip Handle
Length
41 in
Temp.
250 Degrees F
Flow Rate
3 to 12 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25.902
Zoro #
G6421838
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
41 in
Overall Length
41 in
Inlet Connection Size
3/8 in

Details

Pressure
4,000 psi
Includes
Boar Bristle Foam Brush Head, Polyurethane Fixed Grip Handle
Item
Brush Pole
Temp.
250 Degrees F
Flow Rate
3 to 12 gpm
Material
Stainless Steel
Finish
Polished
Product Type
Brush Pole
Inlet Connection Type
NPTF
Maximum Operating Pressure
4,000 psi
Features
Ready to Install, Polyurethane Grip
Maximum Flow Rate
12 gpm
Minimum Flow Rate
3 gpm
Maximum Operating Temperature
250 Degrees F

Description

Brush Pole, Product Type Brush Pole, Material Stainless Steel, Finish Polished, Includes Boar Bristle Foam Brush Head, Polyurethane Fixed Grip Handle, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate 12 gpm, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F, Features Ready to Install, Polyurethane Grip, Minimum Flow Rate 3 gpm, Overall Length 41 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.