Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Car Wash Brush Pole, 50" L, SS

  • Mfr # 25.903

  • Zoro # G6421810


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Includes
Boar Bristle Foam Brush Head, Polyurethane Straight Fixed Grip Handle
Pressure
4,000 psi
Temp.
250 Degrees F
Material
Stainless Steel
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25.903
Zoro #
G6421810
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
50 in
Overall Length
50 in
Inlet Connection Size
3/8 in

Details

Includes
Boar Bristle Foam Brush Head, Polyurethane Straight Fixed Grip Handle
Pressure
4,000 psi
Temp.
250 Degrees F
Material
Stainless Steel
Flow Rate
3 to 12 gpm
Item
Brush Pole
Finish
Polished
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
4,000 psi
Features
Ready to Install, Polyurethane Grip
Inlet Connection Type
NPTF
Maximum Flow Rate
12 gpm
Product Type
Brush Pole
Minimum Flow Rate
3 gpm

Description

Brush Pole, Product Type Brush Pole, Material Stainless Steel, Finish Polished, Includes Boar Bristle Foam Brush Head, Polyurethane Straight Fixed Grip Handle, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate 12 gpm, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F, Features Ready to Install, Polyurethane Grip, Minimum Flow Rate 3 gpm, Overall Length 50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.