Zoro Homepage

Car Wash Inline Ceiling Boom, 6 ft. 9" L

  • Mfr # 66.049

  • Zoro # G6421880


product price: $1,317.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished
Temp.
250 Degrees F
Height
6 in
Outlet
3/8 in NPTF
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66.049
Zoro #
G6421880
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
6 in
Length
6 ft 9 in
Overall Length
81 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in
Overall Height
6 in

Details

Finish
Polished
Temp.
250 Degrees F
Item
Ceiling Boom
Outlet
3/8 in NPTF
Material
Stainless Steel
Pressure
4,000 psi
Inlet
3/8 in NPTF
Flow Rate
3 to 12 gpm
Includes
90 Degrees swivel, inline swivel, insulation, Internal hose
Maximum Operating Temperature
250 Degrees F
Inlet Connection Type
NPTF
Maximum Flow Rate
12 gpm
Features
360 Degree Smooth Rotation, Sealed Bearing Design
Outlet Connection Type
NPTF
Minimum Flow Rate
3 gpm
Product Type
Ceiling Boom
Maximum Operating Pressure
4,000 psi

Description

Ceiling Boom, Product Type Ceiling Boom, Material Stainless Steel, Finish Polished, Includes 90 Degrees swivel, inline swivel, insulation, Internal hose, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate 12 gpm, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F, Features 360 Degree Smooth Rotation, Sealed Bearing Design, Minimum Flow Rate 3 gpm, Outlet Connection Size 3/8 in, Outlet Connection Type NPTF, Overall Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.