Zoro Homepage

Car Wash Wall Boom, 14.2 H, 19 ft. 8" L, SS

  • Mfr # 60.542

  • Zoro # G6421871


product price: $3,643.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outlet
3/8 in NPTF
Inlet
3/8 in NPTF
Material
Stainless Steel
Temp.
250 Degrees F
Height
14.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60.542
Zoro #
G6421871
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
14.2 in
Length
9 ft 10 in
Overall Length
118 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in
Overall Height
14 1/4 in

Details

Outlet
3/8 in NPTF
Inlet
3/8 in NPTF
Material
Stainless Steel
Temp.
250 Degrees F
Flow Rate
3 to 12 gpm
Finish
Polished
Pressure
4,000 psi
Item
Wall Boom
Includes
90 Degrees swivel, inline swivel, insulation, Internal hose
Inlet Connection Type
NPTF
Maximum Operating Temperature
250 Degrees F
Maximum Flow Rate
12 gpm
Features
Extended Work Radius
Outlet Connection Type
NPTF
Maximum Operating Pressure
4,000 psi
Minimum Flow Rate
3 gpm
Product Type
Wall Boom

Description

Wall Boom, Product Type Wall Boom, Material Stainless Steel, Finish Polished, Includes 90 Degrees swivel, inline swivel, insulation, Internal hose, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate 12 gpm, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F, Features Extended Work Radius, Minimum Flow Rate 3 gpm, Outlet Connection Size 3/8 in, Outlet Connection Type NPTF, Overall Height 14 1/4 in, Overall Length 118 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.