Carwash Boom
Mfr # 60.983
Zoro # G708664556
product price: $5,471.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel
Overall Length
118 in
Includes
Internal Pipe
Features
Extended Work Radius, Prime Examples are Truck Wash Bays, Mining Facilities, Air Craft Maintenance and Manufacturing Plants, Whenever Extended Lengths and Maximum Flexibility are Required, the Wall-Boom-Extension is Perfect for the Job
Outlet Connection Type
NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60.983
Zoro #
G708664556
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
118 in
Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in
Details
Item
Carwash Boom
Material
Stainless Steel
Includes
Internal Pipe
Features
Extended Work Radius, Prime Examples are Truck Wash Bays, Mining Facilities, Air Craft Maintenance and Manufacturing Plants, Whenever Extended Lengths and Maximum Flexibility are Required, the Wall-Boom-Extension is Perfect for the Job
Outlet Connection Type
NPTF
Maximum Operating Temperature
250 Degrees F
Product Type
Wall Boom
Maximum Operating Pressure
4,000 psi
Inlet Connection Type
NPTF
Finish
Polished
Description
Carwash Boom, Product Type Wall Boom, Material Stainless Steel, Finish Polished, Includes Internal Pipe, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.