Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carwash Boom

  • Mfr # 66.059

  • Zoro # G908664561


product price: $1,293.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
89 in
Includes
90 Degrees swivel, inline swivel, insulation, Internal hose
Maximum Operating Temperature
250 Degrees F
Outlet Connection Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66.059
Zoro #
G908664561
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
89 in
Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in

Details

Item
Carwash Boom
Material
Stainless Steel
Includes
90 Degrees swivel, inline swivel, insulation, Internal hose
Maximum Operating Temperature
250 Degrees F
Finish
Polished
Inlet Connection Type
NPTF
Product Type
Ceiling Boom
Outlet Connection Type
NPTF
Maximum Operating Pressure
4,000 psi
Features
360 Degree Smooth Rotation, A Few Examples are Car Wash, Food Processing, Mining and Manufacturing, A Real All-Around Product with Versatile Applications Anywhere Liquids, Air or Gas are Used, Multiple Industrial Applications, Sealed Bearing Design, The Classic Straight Ceiling Boom Has Uses in Many Industrial Fields

Description

Carwash Boom, Product Type Ceiling Boom, Material Stainless Steel, Finish Polished, Includes 90 Degrees swivel, inline swivel, insulation, Internal hose, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.