Zoro Homepage

Carwash Boom

  • Mfr # 66.426

  • Zoro # G108664552


product price: $1,758.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Includes
90 Degrees swivel, Internal Pipe
Overall Length
89 in
Features
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66.426
Zoro #
G108664552
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
89 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in

Details

Item
Carwash Boom
Material
Stainless Steel
Includes
90 Degrees swivel, Internal Pipe
Features
Inlet Connection Type
NPTF
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
2,200 psi
Product Type
Ceiling Boom
Finish
Polished
Outlet Connection Type
NPTF

Description

Carwash Boom, Product Type Ceiling Boom, Material Stainless Steel, Finish Polished, Includes 90 Degrees swivel, Internal Pipe, Inlet Connection Size 1/2 in, Inlet Connection Type NPTF, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 2,200 psi, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.