Carwash Boom
Mfr # 68.569
Zoro # G508664558
product price: $1,452.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Includes
90 Degrees swivel, inline swivel, insulation, Internal hose
Overall Length
96 in
Inlet Connection Size
3/8 in
Inlet Connection Type
NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68.569
Zoro #
G508664558
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
96 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in
Details
Item
Carwash Boom
Material
Stainless Steel
Includes
90 Degrees swivel, inline swivel, insulation, Internal hose
Inlet Connection Type
NPTF
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
4,000 psi
Outlet Connection Type
NPTF
Features
180 Degree Smooth Rotation, Insulated HP-Hose, Multiple Industrial Applications, The Wall Bracket is Designed for the Boom to Return to the Resting Position You Selected, Wall-Mounted Booms are Ideal for Outdoor Areas or in Wash Bays
Finish
Polished
Product Type
Wall Boom
Description
Carwash Boom, Product Type Wall Boom, Material Stainless Steel, Finish Polished, Includes 90 Degrees swivel, inline swivel, insulation, Internal hose, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.