Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carwash Boom

  • Mfr # 68.579

  • Zoro # G608664557


product price: $1,491.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Overall Length
9 ft
Includes
90 Degrees swivel, inline swivel, insulation, Internal hose
Product Type
Wall Boom
Maximum Operating Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68.579
Zoro #
G608664557
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
9 ft
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in

Details

Item
Carwash Boom
Material
Stainless Steel
Includes
90 Degrees swivel, inline swivel, insulation, Internal hose
Product Type
Wall Boom
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
4,000 psi
Finish
Polished
Outlet Connection Type
NPTF
Inlet Connection Type
NPTF
Features
180 Degree Smooth Rotation, Insulated HP-Hose, Multiple Industrial Applications, The Wall Bracket is Designed for the Boom to Return to the Resting Position You Selected, Wall-Mounted Booms are Ideal for Outdoor Areas or in Wash Bays

Description

Carwash Boom, Product Type Wall Boom, Material Stainless Steel, Finish Polished, Includes 90 Degrees swivel, inline swivel, insulation, Internal hose, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.