Carwash Rigger
Mfr # 80.55
Zoro # G308664567
product price: $1,248.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Length
4 ft
Finish
Unfinished
Overall Width
15 3/4 in
Product Type
Rigger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80.55
Zoro #
G308664567
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
4 ft
Overall Width
15 3/4 in
Overall Height
2 5/8 in
Details
Item
Carwash Rigger
Material
Stainless Steel
Finish
Unfinished
Product Type
Rigger
Features
Rigger for use with Mosmatic vehicle undercarriage cleaning system
Description
Carwash Rigger, Product Type Rigger, Material Stainless Steel, Finish Unfinished, Includes Not Applicable, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Flow Rate Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Features Rigger for use with Mosmatic vehicle undercarriage cleaning system, Maximum Speed Not Applicable, Minimum Flow Rate Not Applicable, Minimum Operating Pressure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.