Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carwash Wand Holder

  • Mfr # 29.127

  • Zoro # G408664566


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
28 1/4 in
Overall Height
28 1/4 in
Overall Diameter
3 7/8 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29.127
Zoro #
G408664566
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
28 1/4 in
Overall Height
28 1/4 in
Overall Diameter
3 7/8 in

Details

Item
Carwash Wand Holder
Material
Stainless Steel
Finish
Polished
Features
High Quality Workmanship, Solid Construction and High Quality Materials Enhance their Function and Appearance, which increases Value to Your Wash Bay
Maximum Operating Temperature
250 Degrees F
Product Type
Wand Holder

Description

Carwash Wand Holder, Product Type Wand Holder, Material Stainless Steel, Finish Polished, Includes Not Applicable, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Flow Rate Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 250 Degrees F, Features High Quality Workmanship, Solid Construction and High Quality Materials Enhance their Function and Appearance, which increases Value to Your Wash Bay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.