Extension
Mfr # 84.907
Zoro # G508665135
product price: $475.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Includes
Mounting screws
Overall Diameter
10 in
Features
Extension used to increase desired height for Grainger #'s 805TL5 and 805TL6
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84.907
Zoro #
G508665135
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Diameter
10 in
Overall Height
39 in
Details
Item
Extension
Material
Stainless Steel
Includes
Mounting screws
Features
Extension used to increase desired height for Grainger #'s 805TL5 and 805TL6
Finish
Polished
Product Type
Extension
Description
Extension, Product Type Extension, Material Stainless Steel, Finish Polished, Includes Mounting screws, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Flow Rate Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Features Extension used to increase desired height for Grainger #'s 805TL5 and 805TL6, Maximum Speed Not Applicable, Minimum Flow Rate Not Applicable, Minimum Operating Pressure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.