Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low volume

  • Mfr # 84.589

  • Zoro # G708665140


product price: $1,431.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Nozzle Size
0.25
Includes
(2) 14.901 stabilizer nozzle housing (nozzles not included), 4 in rotor arm
Inlet Connection Type
NPTF
Outlet Connection Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84.589
Zoro #
G708665140
UPC #
-
Country of Origin
Switzerland

Dimensions

Nozzle Size
0.25
Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in
Overall Diameter
5 1/2 in

Details

Item
Low volume
Material
Stainless Steel
Includes
(2) 14.901 stabilizer nozzle housing (nozzles not included), 4 in rotor arm
Inlet Connection Type
NPTF
Maximum Operating Pressure
4,000 psi
Outlet Connection Type
NPTF
Features
Wash head is movable and the desired cleaning angle and height can be selected according to the application. Stabilizer nozzles increase the distance and impact to achieve optimal cleaning.
Maximum Operating Temperature
250 Degrees F
Product Type
Tire Cleaner
Maximum Speed
2,000 RPM
Finish
Polished

Description

Low volume, Product Type Tire Cleaner, Material Stainless Steel, Finish Polished, Includes (2) 14.901 stabilizer nozzle housing (nozzles not included), 4 in rotor arm, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.