Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low volume

  • Mfr # 84.599

  • Zoro # G308665137


product price: $1,561.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Nozzle Size
0.25
Includes
(2) 14.901 stabilizer nozzle housing (nozzles not included), 4 in rotor arm
Features
Wash head is movable and the desired cleaning angle and height can be selected according to the application. Stabilizer nozzles increase the distance and impact to achieve optimal cleaning.
Inlet Connection Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84.599
Zoro #
G308665137
UPC #
-
Country of Origin
Switzerland

Dimensions

Nozzle Size
0.25
Inlet Connection Size
3/8 in
Overall Diameter
10 in
Outlet Connection Size
3/8 in

Details

Item
Low volume
Material
Stainless Steel
Includes
(2) 14.901 stabilizer nozzle housing (nozzles not included), 4 in rotor arm
Features
Wash head is movable and the desired cleaning angle and height can be selected according to the application. Stabilizer nozzles increase the distance and impact to achieve optimal cleaning.
Outlet Connection Type
NPTF
Maximum Operating Pressure
4,000 psi
Maximum Speed
2,000 RPM
Product Type
Tire Cleaner
Maximum Operating Temperature
250 Degrees F
Inlet Connection Type
NPTF
Finish
Polished

Description

Low volume, Product Type Tire Cleaner, Material Stainless Steel, Finish Polished, Includes (2) 14.901 stabilizer nozzle housing (nozzles not included), 4 in rotor arm, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.