Zoro Homepage

Manhole Cleaner

  • Mfr # 81.087

  • Zoro # G011974731


product price: $1,852.99
/ea
Free Shipping & Returns

Key Features

Cleaning Path
32 in
Nozzle Size
1/8 in
Housing Material
Stainless Steel
Includes
Protection Plate
Water Output Temperature - Maximum
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.087
Zoro #
G011974731
UPC #
-
Country of Origin
Switzerland

Dimensions

Nozzle Size
1/8 in
Inlet Diameter
1/2 in
Nozzle Connection Size
1/8 in
Overall Width
32 in
Overall Height
3 in

Details

Item
Manhole Cleaner
Cleaning Path
32 in
Housing Material
Stainless Steel
Includes
Protection Plate
Water Output Temperature - Maximum
250 Degrees F
Water Input Temperature - Maximum
250 Degrees F
Nozzle Connection Type
Threaded
Number of Wheels
0
Connection Type
Threaded
Inlet Gender
NPTF
Number of Nozzles
2
Product Type
Manhole Cleaner
Application Surface
Manholes
Operating Pressure - Maximum
2,500 psi

Description

Manhole Cleaner, 32 in Cleaning Path, Flow Rate Not Applicable, Stainless Steel Housing Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.